DESCRIPTION

  • Durable and dependable
  • Finger touch opens/closes drain
  • Fits sinks with overflow

Danze Brass Toe-Tap Drain in Polished Chrome

DDA505918

Manufacturer Part #: DA505918

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
Connecting Pipe
Rigid
Drain Body Material
Brass
Drain Opening
2-1/4 in
End Connection 2
UNEF
IAPMO Listed
Yes
ISO Specifications
No
NSF Certified
Yes
Thread Type
UNEF
Type
DDA505918

Print

DOCUMENTS