8-1/2 in. Touch Down Bathroom Sink Drain in Satin Black
8-1/2 in. Touch Down Bathroom Sink Drain in Satin Black
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/4 in
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF Certified:
- Yes
- Tailpiece Length:
- 8-1/2 in
- Thread Type:
- UNEF