6-3/4 in. 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle in Tumbled Bronze

You last purchased this on
 
Gerber Plumbing

Cape Anne™ 6-3/4 in. 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle in Tumbled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Cape Anne™ 6-3/4 in. 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle in Tumbled Bronze

  • Fast #
  • Part #DD304126BR
  • Item #7059259
  • Manufacturer Part #D304126BR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tumbled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Cape Anne™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
Faucet Center Size:
6 in - 12 in
Faucet Connection:
NPSM, UNEF
Faucet Connection Size:
1-1/8 in;1/2 in;5/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Spout Height:
4-1/4 in
Spout Reach:
5-1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
14-3/4 in