DESCRIPTION

Danze Cartridge

DDA507850

Cartridge Type:

Diverter

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Diverter
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$108.36
EACH
  • QUANTITY