DESCRIPTION

  • 24" ceiling mount arm and flange
  • Solid brass construction, exposed pop-up drain without overflow

Danze 24 in. Ceiling Mount Shower Arm with Flange

DD481324

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Ceiling Mount
Length
24 in
Material
Brass
WaterSense Labeled
No

Starting at
$78.12
EACH
  • QUANTITY