DESCRIPTION

  • Ceramic disc valves
  • Flow rate: 1.5 gpm at 60 psi
  • Metal touch down drain assembly
  • Three hole installation

Danze Amalfi™ Centerset Lavatory Faucet with Lever Handles

DD301030

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1M
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Amalfi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
3-11/16 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY