DESCRIPTION

  • Fits two handle bar, lavatory, kitchen and widespread faucets
  • Replacing DA5711N.

Danze Ceramic Disc Cartridge for Hot Water Side

DDA507101W

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$13.44
EACH
  • QUANTITY