DESCRIPTION

Danze Check Valve

DDA603933

Brand Model Compatibility:

Danze D51436T Pressure Balance Valve

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Brand Model Compatibility
Danze D51436T Pressure Balance Valve
Color Finish
Rough Brass
Color Finish Category
Brass Tones
IAPMO Listed
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NFS 372
UL Listed
No
Valve Type
Tub & Shower Rough-In Valves

Starting at
$16.8
EACH
  • QUANTITY