Side Mount Lever Tank in Brushed Nickel
Cirtangular® Side Mount Lever Tank in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits side mount tanks
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Collection:
- Cirtangular®
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Side Mount
- Length:
- 10-7/8 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No