Side Mount Tank Lever in Oil Rubbed Bronze
Cirtangular™ Side Mount Tank Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cirtangular™
- Color Finish Name:
- Oil Rubbed Bronze
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Tank Lever
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 10-7/8 in
- WaterSense Labeled:
- No