DESCRIPTION

  • Fits Danze faucets: D413655, D413665, D15355, D555, D5155, D5555, D5155, D5165, D5255, D5265, D32455, D32155, D32165, D32255, D326455.

Danze Sheridan™ Cold and Hot Side Index Button

DDA206041H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
Collection
Sheridan™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
Call for Pricing
  • QUANTITY