Cold and Ceramic Disc Cartridge
Cold and Ceramic Disc Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Brand Model Compatibility:
- D226158
- Cartridge Type:
- Cold, Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes