DESCRIPTION

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow

Danze Contemporary Brushed Nickel Tank Lever

DD491025BN

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
BAA Compliant
No
Collection
Contemporary
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Trip Lever
Height
10-1/16 in
IAPMO Listed
Yes
Installation Type
Side Mount
Length
10-1/16 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

$23.52
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS