DESCRIPTION

  • Allows an additional 1 1/4" mounting thickness
  • For use with two handle centerset lavatory, bar, laundry and kitchen faucets
  • Limited lifetime warranty
  • Maximum overall deck thickness of 2 1/2" when installed

Danze Deck Faucet with Shank Extension

DD602500

Diameter:

SPECIFICATIONS

CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/8 in
End Connection 1
UNEF
End Connection 2
UNEF
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY