DESCRIPTION

  • Fits decks up to 2" thick
  • Ideal for soap or lotion in the powder room or kitchen.
  • Solid brass construction, exposed pop-up drain without overflow

Danze Opulence® Deck Mount Soap Dispenser

DD495957

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Opulence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-7/16 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
8-7/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Height
3-7/8 in
Spout Reach
3-7/8 in

Starting at
$68.88
EACH
  • QUANTITY

DOCUMENTS