DESCRIPTION

  • Fits decks up to 2" thick
  • Solid brass construction, exposed pop-up drain without overflow

Danze Fairmont™ Deckmount Soap and Lotion Dispenser

DD495940

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Fairmont™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-5/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
3-7/16 in
Spout Reach
3-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$68.88
EACH
  • QUANTITY