DESCRIPTION

  • Provides 1 1/4" of extension beyond standard rough-in.

Danze Deep Wall Extension Kit for 1/2 in. Shower Valve

DD130001B

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Fitting Size 1
1/2 in
Size
1/2 in
WaterSense Labeled
No

Starting at
$149.52
EACH
  • QUANTITY