Deep Wall Extension Kit for 1/2 in. Shower Valve in Antique Brass
Opulence® Deep Wall Extension Kit for 1/2 in. Shower Valve in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 1 1/4" of extension beyond standard rough-in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- D560957 Faucet
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 2-1/8 in
- Diameter:
- 1-7/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Extra Wax:
- No
- Faucet Part Type:
- Extension Kit
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Insulated:
- No
- Length:
- 1-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Rectangular
- Side Spray:
- No
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- WaterSense Labeled:
- No
- Weight:
- 2.125 lb
- Width:
- 3/4 in