• Cart

DESCRIPTION

  • For 3/4" volume control valve
  • Provides 13/16" of extension beyond standard rough-in

Danze Deep Wall Extension Kit for 3/4 in. Volume Control

DD135301BT

Product Type:

Wall Extension Kit

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
IAPMO Listed
Yes
Material
Brass
Product Type
Wall Extension Kit
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No

$20.16
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment