Deluxe Soap and Lotion Dispenser in Polished Chrome
Deluxe Soap and Lotion Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Fits decks up to 2" thickness
- Ideal for soap or lotion in the powder room or kitchen
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-93/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Top Mount
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Height:
- 2-3/5 in
- Spout Reach:
- 3 in