DESCRIPTION

  • Fits mini-widespread faucets

Danze Disc Cartridge Hot Round for Danze D153054, D153057, and D304466 Faucets

DDA507871W

Cartridge Type:

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Brand Model Compatibility
Danze D15354, D15357, D33254, D33354, D33454, D34166, D34168 and D34466 Faucets
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
Call for Pricing
  • QUANTITY