Diverter Cartridge For D500155, D500165, D500255 and D500265
Diverter Cartridge For D500155, D500165, D500255 and D500265
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverter fits Danze faucets: D5155, D5165, D5255, D5265.
Specifications
- Application:
- Residential, Tub and Shower Faucet
- Brand Model Compatibility:
- D500155, D500165, D500255, D500265
- Cartridge Type:
- Diverter
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Part Type:
- Cartridge
- IAPMO Listed -:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes