DESCRIPTION

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included

Danze Sirius® Double Robe Hook

DD446137

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Height
1-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
2-1/4 in
Material
Brass
Width
3-7/8 in

Starting at
$39.48
EACH
  • QUANTITY