Drain in Tumbled Bronze (Less Overflow)

You last purchased this on
 
Gerber Plumbing

Drain in Tumbled Bronze (Less Overflow)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Drain in Tumbled Bronze (Less Overflow)

  • Fast #
  • Part #GD495082BR
  • Item #4598836
  • Manufacturer Part #D495082BR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with lavatory bowls without overflow
  • Decorative cover conceals drain opening.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
CARB OTC LEED Compliant:
No
Color Finish Name:
Tumbled Bronze
End Connection 1:
UNEF
End Connection 2:
UNEF
End Connections:
UNEF
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Pedestal Only:
No
Tailpiece Length:
8-3/8 in
Vessel Only:
Yes