Drain with Overflow with Cover and Grid Strainer in Antique Copper
Drain with Overflow with Cover and Grid Strainer in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative cover conceals drain opening
- Use with lavatory bowls with overflow
- One 1/2" drain with overflow cover and grid strainer
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No