DESCRIPTION

Danze Extension Kit

DDA605124

Material:

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Height
4-1/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
Call for Pricing
  • QUANTITY