1.5 gpm 2-Hole Double Lever Handle Mini Widespread Faucet in Brushed Nickel
Fairmont™ 1.5 gpm 2-Hole Double Lever Handle Mini Widespread Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drip free performance ensures durability over time
- Limited lifetime warranty
- Metal touch down drain assembly
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairmont™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Minispread
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes