3-Hole Roman Tub Faucet Trim Kit with Double Lever Handle in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Fairmont® 3-Hole Roman Tub Faucet Trim Kit with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Fairmont® 3-Hole Roman Tub Faucet Trim Kit with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #DD308840BNT
  • Item #2932912
  • Manufacturer Part #D308840BNT
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 7 7/8"
  • Three hole 8"-12" installation
  • Spout height: 7 5/8"
  • Solid brass construction, exposed pop-up drain without overflow
  • Slip spout mounting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Fairmont®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/8 in
Spout Type:
High Fixed
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No
Width:
5-16/25 in