Soap Dispenser in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Fairmont™ Soap Dispenser in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Fairmont™ Soap Dispenser in Stainless Steel

  • Fast #
  • Part #DD495940SS
  • Item #3406600
  • Manufacturer Part #D495940SS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Fits decks up to 2" thick
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fairmont™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
4-5/16 in
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
3-7/16 in
Spout Reach:
3-7/8 in