Trim Kit for Valve Only in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Fairmont™ Trim Kit for Valve Only in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Fairmont™ Trim Kit for Valve Only in Brushed Nickel

  • Fast #
  • Part #DD500440BNT
  • Item #3998448
  • Manufacturer Part #D500440BNT
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle
  • Includes handle, escutcheon & screws
  • Pressure balance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125
Collection:
Fairmont™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-3/16 in
Height:
7-3/16 in
IAPMO Listed -:
Yes
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7-3/16 in