DESCRIPTION

Danze Grid Strainer Assembly with Overflow

DDA505084

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Drain Opening
2-1/4 in
End Connection 1
NPSM
End Connection 2
NPSM
GSA Approved
No
IAPMO Listed
Yes
Length
8-1/2 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$23.52
EACH
  • QUANTITY

DOCUMENTS