Grid Strainer Assembly with Overflow in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Grid Strainer Assembly with Overflow in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Grid Strainer Assembly with Overflow in Brushed Nickel

  • Fast #
  • Part #GDA505084BN
  • Item #4489789
  • Manufacturer Part #DA505084BN
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
GSA Approved:
No
IAPMO Listed -:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Tailpiece Length:
8-1/2 in