Grid Strainer with Overflow in Oil Rubbed Bronze
Grid Strainer with Overflow in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 8-1/2 in