DESCRIPTION

  • 72" Interlock metal shower hose with brass conical nuts

Danze Hand Shower

DD469020

Manufacturer Part #: D469020

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Metal
Hose Included
Yes
Hose Length
72 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NFS 372
Pause Control
No
Trim Only
No
WaterSense Labeled
No
Width
7/8 in

Print

DOCUMENTS