DESCRIPTION

  • Includes hose, holder & diverter.

Danze Roman Tub Rough-In Valve with Hand Shower

DD491100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Danze D492100 Spray
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
1-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No
Width
2 in

Starting at
$89.88
EACH
  • QUANTITY

DOCUMENTS