Hot and Ceramic Disc Cartridge

You last purchased this on
 
Gerber Plumbing

Hot and Ceramic Disc Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Hot and Ceramic Disc Cartridge

  • Fast #
  • Part #GDA507101W
  • Item #2932759
  • Manufacturer Part #DA507101W
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacing DA5711N.
  • Fits two handle bar, lavatory, kitchen and widespread faucets
  • Requires Certification

Specifications

ASME:
ASME A112.18.1M
Application:
Residential
Brand Model Compatibility:
D15354 and D15357
Cartridge Type:
Hot, Ceramic Disc
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes