DESCRIPTION

  • Covers mounting holes for 4" CC valve placement
  • For single hole installation faucets

Danze Centerset Lavatory Cover Plate

DD493082

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CC
End Connection 2
CC
Faucet Connection
CC
GSA Approved
No
Height
6-5/16 in
IAPMO Listed
Yes
ISO Specifications
No
Length
6-5/16 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No

Starting at
$15.12
EACH
  • QUANTITY

DOCUMENTS