18 x 3-3/8 in. Towel Bar in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Lily™ 18 x 3-3/8 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Lily™ 18 x 3-3/8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DD444001
  • Item #4664421
  • Manufacturer Part #D444001
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Lily™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
20-1/4 in
Material:
Brass
Mount Type:
Wall
Projection:
3-3/8 in