Danze Logan Square™ Pressure Balancing Valve Trim Kit in Polished Chrome DD510436T

Danze

Logan Square™ Pressure Balancing Valve Trim Kit in Polished Chrome

Part #DD510436T  |  Manufacturer Part #D510436T

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1M

Application: Residential

Collection: Logan Square™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

IAPMO Listed: Yes

Length: 4-7/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-7/8 in

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in