DESCRIPTION

  • 72" Interlock metal shower hose with brass conical nuts

Danze M-Flex Hand Shower in Polished Chrome

DD469030

Manufacturer Part #: D469030

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
Application
Residential
Collection
M-Flex
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Metal
Hose Included
Yes
Hose Length
72 in
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372
Pause Control
No
Type
DD469030
WaterSense Labeled
No

Print

DOCUMENTS