Hand Shower Hose in Oil Rubbed Bronze

You last purchased this on
 
Gerber Plumbing

M-Flex Hand Shower Hose in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

M-Flex Hand Shower Hose in Oil Rubbed Bronze

  • Fast #
  • Part #DD469030RB
  • Item #4131228
  • Manufacturer Part #D469030RB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 72" Interlock metal shower hose with brass conical nuts
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
M-Flex
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Material:
Metal
Length:
72 in
WaterSense Labeled:
No