Hand Shower Hose in Polished Chrome

You last purchased this on
 
Gerber Plumbing

M-Flex Hand Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

M-Flex Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #GD469030
  • Item #4131165
  • Manufacturer Part #D469030
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 72" Interlock metal shower hose with brass conical nuts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Application:
Residential
Collection:
M-Flex
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Hose Included:
Yes
Hose Length:
72 in
IAPMO Listed -:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Pause Control:
No
WaterSense Labeled:
No