Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome
Melrose® Pull-Down Kitchen Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum flow rate on aeration at 1.75gpm & spray as temporary flow at 2.2gpm
- Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.
- Featuring laminar flow pattern, a clear and crisp water stream like no other.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Melrose®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 18-3/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 18-3/8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- High Arc, Pull Out
- Trim Only:
- No