Danze

Melrose® Single Handle Kitchen Faucet in Stainless Steel

Part #DD455512SS  |  Manufacturer Part #D455512SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Melrose®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9 in

IAPMO Listed: Yes

ISO Specifications: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 5-1/2 in

Spout Reach: 6-3/4 in

Spout Type: High Arc, Pull Out

Trim Only: No

Width: 10-1/4 in