1.75 gpm Shower Only Trim Kit with Single Lever Handle in Satin Black
Mid-Town™ 1.75 gpm Shower Only Trim Kit with Single Lever Handle in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Mid-Town™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/4 in
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in