DESCRIPTION

  • 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
  • Features a Clear, Non-Splash Laminar Water Stream
  • 3 7/8" (97mm) Spout Height & 5 1/8" (128mm) Spout Reach
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Includes Metal Touch-Down drain assembly for easy installation

Danze Mid-Town™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

DD222562

Manufacturer Part #: D222562

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
Acid Base
No
Adjustable
No
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Monoblock
Brand Model Compatibility
DA607568 DA505918
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Mid-Town™
Deck Plate Included
No
Depth
5-1/8 in
Drain Base Height
8-1/2 in
Drain Base Material
Metal
Drain Base Width
1-1/4 in
Drain Body Material
Metal
Drain Location
Center
Drain Opening
2-1/8 in
Extra Wax
No
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
5 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Deck Mount
Insulated
No
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
60 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Pieces
2 Piece
Number of Connections
2
Number of Handles
Single Handle
Number of Holes
1 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Faucet
Shape
Rectangular
Side Spray
No
Spout Reach
5-1/8 in
Spout Type
Standard
Stream Type
Laminar Stream
Temperature Range
40 to 160 Deg F
Trim Only
No
Type
Bathroom Faucet
Valve Body Material
Brass
WaterSense Labeled
Yes
Weight
4.35
Width
1-3/4 in

Print