Wall Mount Tub Spout with Diverter in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Mid-Town® Wall Mount Tub Spout with Diverter in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Mid-Town® Wall Mount Tub Spout with Diverter in Brushed Nickel

  • Fast #
  • Part #GDA606445BN
  • Item #4853341
  • Manufacturer Part #DA606445BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Collection:
Mid-Town®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Sweat, FIPS
End Connections:
Sweat;FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Length:
7-1/2 in
NSF:
NFS 372
NSF Certified:
Yes
Spout Reach:
6-13/16 in
WaterSense Labeled:
No