Two Handle Widespread Bathroom Sink Faucet in Chrome Lever Handle
Opulence® Two Handle Widespread Bathroom Sink Faucet in Chrome Lever Handle
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable Ceramic Disc Valve for Drip-Free Performance
- Includes Metal Touch-Down drain assembly for easy installation
- Features a Clear, Non-Splash Laminar Water Stream
- 360° Swivel Spout
- 7 1/2" (192mm) Spout Height and 6 1/4" (157mm) Spout Reach.
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Opulence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-5/8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 6-3/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- WaterSense Labeled:
- Yes
- Width:
- 13-1/4 in