Danze

Opulence™ 1.75 gpm 1-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Pull-Out Spout in Stainless Steel

Part #DD457714SS  |  Manufacturer Part #D457714SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Opulence™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 8-5/8 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 8-5/8 in

IAPMO Listed: Yes

ISO Specifications: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 4-1/2 in

Spout Reach: 8-5/8 in

Spout Type: High Arc, Pull Out

Trim Only: No