Two Handle Kitchen Faucet in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Opulence™ Two Handle Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ Two Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #DD422257SS
  • Item #7009335
  • Manufacturer Part #D422257SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Opulence™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Center Size:
13 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
7-1/2 in
Spout Reach:
8-1/2 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
14-1/4 in